Shop ASHCROFT

Indicating Differential Transmitter, LCD

  • Mfr # GX3P25IW

  • Zoro # G406905517


product price: 
$
780.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Span
Housing Material
Plastic
Output
4 to 20mA DC
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb, NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX3P25IW
Zoro #
G406905517
UPC #
888065541795
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in, 3/16 in, 1/4 in
Manufacturer Warranty Length
3 yr
Overall Width
1.67 in
Overall Height
5.14 in
Housing Length
5 7/16 in
Housing Height
4 1/16 in
Overall Length
5.93 in
Overall Diameter
1.8 in
Wire Rope Length
5.93 in
Length
5.93 in

Details

Item
Indicating Differential Transmitter
Accuracy
+/-0.25% of Span
Housing Material
Plastic
Output
4 to 20mA DC
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb, NPT
Power Required
12 to 40V DC
Series
GXLdp
Maximum Pressure
25 psi
NEMA Rating
NEMA 4
Fitting Material
Brass
Shape
Rectangular
Overpressure
15 psid
Secondary Pressure Range
25 Pa to 6 kPa
Standards
CE
Minimum Pressure
15 psi
Primary Scale Units
kPa
Burst Pressure
25 psid
Storage Temperature Range
-22 Degrees to 158 Degrees F
Display Screen Type
LCD
Wiring Entry
1/2 NPT Female; Cable Gland
Connection Location
Right Side
Minimum Operating Temperature
-4 Degrees F
Secondary Scale Units
kPa
Display Units
psi
Features
Adjustable Display Response Time, Excellent Over-Pressure Protection, Field Selectable Outputs, the Exclusive Patented Ashcroft Spool Cal Actuator, TruAccuracyTM performance, Two Programmable Switch Outputs, NPN or PNP
Primary Scale Range
+/-15 Pa to +/-5 kPa
Maximum Operating Temperature
158 Degrees F
NIST Traceable Certificate
Yes
Wetted Materials
Aluminum, Buna-N, Glass, Gold, PBT, Silicon, Silicone RTV & Brass, Silicone Rubber, Titanium
Explosion/Fire Proof
Yes
Display Type
Digital
Pressure Units
psi
For Use With Media Type
Air, Gas
Process Connection Gender
Female, Male
Maximum Loop Resistance
545 Ohm Max
Thermal Error
+/-0.03% Degrees F
IP Rating
IP67
Number of Wires
3
Weight
0.8 lb
Electrical Connection
Terminal Block
Digital Display Screen Type
LCD
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
15 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Loop Resistance - Maximum
545 Ohm Max
Pressure Measurement - Maximum
25 psi
Process Connection Location
Side
Input Voltage
12 to 40V DC
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
158 Degrees F

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 25 psi, Minimum Pressure 15 psi, Overpressure 15 psid, Accuracy +/-0.25 Percent of Span, Number of Wires 3, Power Required 12 to 40V DC, Process Connection Size 1/8 in, 3/16 in, 1/4 in, Process Connection Type Hose Barb, NPT, Process Connection Gender Female, Male, IP Rating IP67, NEMA Rating NEMA 4, Series GXLdp, Wiring Entry 1/2 NPT Female; Cable Gland, Electrical Connections Terminal Block

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.