This item is Discontinued.
This item is Discontinued.
FR Safety Vest (Discontinued)
Mfr #
F442 LIME XL
Zoro #
G407022824
Country of Origin Multiple
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F442 LIME XL
- Zoro #
- G407022824
- UPC #
- -
- Country of Origin
- Multiple
- Item
- FR Safety Vest
- Color
- Lime
- ANSI Class
- 2
- Material
- Modacrylic
- Back Stripe Pattern
- U
- Closure Type
- Hook-and-Loop
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Silver
- Features
- Arc Flash-Rated
- Number of Inside Pockets
- 3
- Standards
- ANSI 107, ASTM F1506, NFPA 70E-2012
- Number of Outside Pockets
- 0
- Fabric Construction
- Solid
- Total Number of Pockets
- 3
Dimensions
- Size
- XL
Description
Safety Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.