Shop LEVITON
See all product information
Create Account
660 W, White, Medium Screw (E26)
Mfr # 49875
Zoro # G407044864
product price:Â
$
4.25
/ea
Key Features
Mounting
Twist-Lock
Finish
Porcelain
Color
White
Connection
Quickwire
Standards
CSA Certified, NOM, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49875
- Zoro #
- G407044864
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 1/2 in
Details
- Item
- Lampholder
- Mounting
- Twist-Lock
- Finish
- Porcelain
- Color
- White
- Connection
- Quickwire
- Standards
- CSA Certified, NOM, UL
- Voltage
- 250V AC
- Features
- (4) Terminal Screws Termination, Keyless Operator, One-Piece Construction, Single Circuit
- Watts
- 660 W
- Bulb Base Type
- Medium Screw (E26)
- Compatible with Brand
- Universal
Description
Lampholder, Bulb Base Type Medium Screw (E26), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features (4) Terminal Screws Termination, Keyless Operator, One-Piece Construction, Single Circuit, Length 4 1/2 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Connection Quickwire, Finish Porcelain, Mounting Twist-Lock, Standards CSA Certified, NOM, UL, Compatible with Brand Universal
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.