Shop BOSCH
See all product information
Create Account
Hole Saw, Bi-Metal, Teeth per Inch 5, PK15
- Mfr # HBT15M
- Zoro # G407045977
product price:Â
$
165.99
/pk of 15, $11.07/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tooth Material
Bi-Metal
Number of Pieces
15
Arbor Design
Built-In Arbor
Includes
(1) 1-1/2 in Hole Saw, (1) 1-1/8 in Hole Saw, (1) 1-3/4 in Hole Saw, (1) 1-3/8 in Hole Saw, (1) 1 in Hole Saw, (1) 2-1/2 in Hole Saw, (1) 2-1/8 in Hole Saw, (1) 2 in Hole Saw, (1) 3 in Hole Saw, (1) 3/4 in Hole Saw, (1) 7/8 in Hole Saw, (2) 1/4 in High-Speed Steel Hex Shank Pilot Bit, (2) Adapters
Teeth per Inch
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBT15M
- Zoro #
- G407045977
- UPC #
- 000346663921
- Country of Origin
- China
- Tooth Material
- Bi-Metal
- Number of Pieces
- 15
- Arbor Design
- Built-In Arbor
- Includes
- (1) 1-1/2 in Hole Saw, (1) 1-1/8 in Hole Saw, (1) 1-3/4 in Hole Saw, (1) 1-3/8 in Hole Saw, (1) 1 in Hole Saw, (1) 2-1/2 in Hole Saw, (1) 2-1/8 in Hole Saw, (1) 2 in Hole Saw, (1) 3 in Hole Saw, (1) 3/4 in Hole Saw, (1) 7/8 in Hole Saw, (2) 1/4 in High-Speed Steel Hex Shank Pilot Bit, (2) Adapters
- Teeth per Inch
- 5
- Item
- Hole Saw
- Number of Hole Saws
- 11
- Materials Cut
- Metal, Plastic, Wood
- Primary Material Application
- General Purpose
- For Workpiece Material
- Metal, Plastic, Wood
- Shank Shape
- Hex
Dimensions
- Shank Size
- 1/4 in
- Hole Saw Sizes (Hole Saws)
- 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 3 in
- Hole Saw Size - Maximum
- 3 in
- Hole Saw Size - Minimum
- 3/4 in
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 5, Number of Hole Saws 11, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 3 in, Shank Size 1/4 in, Number of Pieces 15, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.