
Convex Security Mirror, Acrylic, 36 in, Hardboard, Round, 180 Degrees Viewing Angle
Mfr # PLXR-ST-36-T
Zoro # G407087557
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Diameter
36 in
Backing Material
Hardboard
Mirror Environment
Outdoor
Approximate Viewing Distance
36 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PLXR-ST-36-T
Zoro #
G407087557
UPC #
-
Country of Origin
China
Dimensions
Diameter
36 in
Details
Item
Convex Security Mirror
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Outdoor
Approximate Viewing Distance
36 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mirror Style
Convex Mirror
Weight
11 lb
Mounting Bracket Type
Swivel Mounting C Bracket
Includes
13 1/2 in to 21 1/2 in Telescoping Hardware
Printed Language
English
Rim Material
Rubber
Integrated Safety Border
Yes
Description
Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.