Shop WELLER
See all product information
Create Account
Soldering Rework Station
- Mfr # WXD2020N
- Zoro # G407101321
product price:Â
$
2,126.99
/ea
Free Shipping & Returns
Key Features
Application
Desoldering, Soldering
Features
Connection to external compressed air supply required, Patented, ESD safe glass display. Simple and fast setting of soldering parameter, Standby and auto off modes for energy savings
Series
WX
Operating Temperature (Minimum)
200 Degrees F
Handpiece Power Consumption
120 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXD2020N
- Zoro #
- G407101321
- UPC #
- 037103305275
- Country of Origin
- Mexico
- Item
- Soldering Rework Station
- Application
- Desoldering, Soldering
- Features
- Connection to external compressed air supply required, Patented, ESD safe glass display. Simple and fast setting of soldering parameter, Standby and auto off modes for energy savings
- Series
- WX
- Operating Temperature (Minimum)
- 200 Degrees F
- Handpiece Power Consumption
- 120 W
- Maximum Flow Rate (Suction)
- 35 lpm
- Handpiece Style
- Desoldering Iron, Soldering Iron
- Power Unit Manufacturer Model Number
- WXD2N
- ESD Safe
- Yes
- Display Type
- Digital
- Compatible Tip Series
- WX XDS, XT
- Number of Channels
- 2
- Temperature Stability
- +/-2 Degrees C
- Vacuum Pressure (Maximum)
- 87 psi
- Handpiece Connection Type
- Station Connector
- Operating Temperature (Maximum)
- 850 Degrees F
- Handpiece
- WXDP 120, WXP120
- Operating Voltage
- 120V
- Time to Maximum Temperature
- 14 sec
- Product Type
- Soldering & Desoldering Station
- Station Power Consumption
- 200 W
- Compatible Handpiece Manufacturer Model Number
- WXDP 120, WXDV 120, WXMT, WXMT MS, WXP80, WXP90
- Temperature Accuracy
- +/-9 Degrees C
Description
Soldering Rework Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXDP 120, WXP120, Product Type Soldering & Desoldering Station, Series WX, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number WXDP 120, WXDV 120, WXMT, WXMT MS, WXP80, WXP90, Compatible Tip Series WX XDS, XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.