Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051387999
- Zoro # G407111191
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Container Type
Spool
Features
100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
Form
Flux-Cored Wire
Flux Requirement
Contains Flux Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051387999
- Zoro #
- G407111191
- UPC #
- 037103352071
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 0.8 mm
Details
- Item
- Solder Wire
- Standards
- RoHS Compliant
- Container Type
- Spool
- Features
- 100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
- Form
- Flux-Cored Wire
- Flux Requirement
- Contains Flux Core
- Flux Classification
- ROL0
- For Joining
- Metal
- Material Composition
- 99.3% Tin, 0.7% Copper
- Weight
- 500 g
- Melting Temperature (Maximum)
- 442 Degrees F
- Solder Series
- SC L0
- Flux Type
- No-Clean
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.7 Percent Copper, Wire Diameter 0.8 mm, Weight 500 g, Melting Temperature (Maximum) 442 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SC L0, For Joining Metal, Container Type Spool, Features 100 Percent Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70 Percent, Reduced Splash of Flux and No-Clean Flux
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.