Shop WELLER
See all product information
Create Account
Solder Wire, 374 Degrees F, 100 g, Metal
- Mfr # T0051403199
- Zoro # G407111238
product price:Â
$
22.29
/ea
Key Features
Container Type
Spool
Features
Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces
Flux Classification
ROL1
Weight
100 g
Wire Diameter
0.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051403199
- Zoro #
- G407111238
- UPC #
- 037103352149
- Country of Origin
- Japan
- Item
- Solder Wire
- Container Type
- Spool
- Features
- Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces
- Flux Classification
- ROL1
- Weight
- 100 g
- Melting Temperature (Maximum)
- 374 Degrees F
- Flux Requirement
- Contains Flux Core
- Form
- Flux-Cored Wire
- Material Composition
- 60% Tin, 40% Lead
- For Joining
- Metal
- Melting Temperature (Minimum)
- 361 Degrees F
- Flux Type
- No-Clean
- Solder Series
- SnPb L1
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 Percent Tin, 40 Percent Lead, Wire Diameter 0.8 mm, Weight 100 g, Melting Temperature (Minimum) 361 Degrees F, Melting Temperature (Maximum) 374 Degrees F, Flux Type No-Clean, Flux Classification ROL1, Solder Series SnPb L1, For Joining Metal, Container Type Spool