V-SHOCK Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # VSOHW-031-NA-A

  • Zoro # G407167204


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSOHW-031-NA-A
Zoro #
G407167204
UPC #
641817264744
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Width
1 in
Lifeline Length
10 ft
Lifeline Diameter
3 5/8 mm
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK Personal Fall Limiter
Anchorage End Connection
Rebar Hook
SRL Housing Material
Glass-Filled Nylon
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Anchorage End Connection Type
Rebar Hook
ANSI SRL Type
SRL-P
Anchorage End Connection Material
Aluminum
Rescue Mode
Lower
Sealed
No
ANSI Standards Met
ANSI Z359.14
Other Standards
CSA Z259.2.2
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA
Minimum Weight Capacity
130 lb
Replaceable Lifeline
Yes
RFID Equipped
Yes
Rescue Method
Assisted
Minimum User Weight
130 lb
Lifeline Material
HMPE

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.