Flagging Tape, Wetland Boundary, Fluorescent Orange, 1 1/2 in Wide x 150 ft Length, Vinyl, 2.5 mil
Mfr # CUOGBK104-200
Zoro # G4075662
product price:Â $2.39
/eaKey Features
Material
Vinyl
Legend
Wetland Boundary
Tape Width
1 1/2 in
Tape Length
150 ft
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CUOGBK104-200
Zoro #
G4075662
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1 1/2 in
Tape Length
150 ft
Tape Thickness
2.5 mil
Details
Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Orange
Legend
Wetland Boundary
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Legend Color
Black
Product Type
Flagging Tape
Pattern
No Pattern
Resistance Properties
UV Resistant
Reflectivity
Reflective
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend Wetland Boundary, Legend Color Black, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 1/2 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.