Shop RAYMOND
See all product information
Create Account
Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 105212
Zoro # G407867296
product price:Â
$
22.79
/pk 5, $4.56/ea
Sold in multiples of 9 for $205.11
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Gold
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105212
- Zoro #
- G407867296
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 3 in
- Compressed Length
- 2.55 in
- For Rod Size
- 2813/10000 in
- For Hole Size
- 1/2 in
- Inside Diameter
- 0.28 in
- Free Length
- 3 in
- Outside Diameter
- 0.5 in
- Compatible Rod Size
- 9/32 in
Details
- Type
- Heavy Duty
- Material
- Alloy Steel, Silicon Wire
- Spring Rate
- 74 lb/in
- Color
- Gold
- Meets/Exceeds
- ISO10243, JIS B 5012, NAAMS
- Item
- Die Spring
- End Type
- Closed, Ground
- Deflection @ Load
- 0.75 in
- Finish
- Chromium
- Product Type
- Die Spring
- Spring Shape
- Cylindrical
- Series
- US
- System of Measurement
- Inch
- Standards
- ASTM A877
Description
Inch Series Die Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.