This item is Discontinued.

Raymond Compression Spring, PK15 C01480230500M

This item is Discontinued.

Raymond

Compression Spring, PK15 (Discontinued)

Mfr # C01480230500M
Zoro # G407867685
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01480230500M
Zoro #
G407867685
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.33 in
Free Length
1/2 in
Wire Diameter
0.02 in
Outside Diameter
0.15 in
Compatible Rod Size
3/32 in
Inside Diameter
0.1 in

Details

Material
Spring Wire
Spring Rate
23.3 lb/in
Color
Gray
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM A228
End Type
Closed, Ground
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.