Combination Circuit Breaker, HOM Series, 20A, 1 Pole, 120V AC, 10kA

  • Mfr # HOM120DFC

  • Zoro # G407904915


product price:  $121.99
/ea
Sold in multiples of 3 for $365.97
Free Shipping & Returns

Key Features

Series
HOM
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HOM120DFC
Zoro #
G407904915
UPC #
785901983415
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Combination Circuit Breaker
Series
HOM
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Standard
Terminal Connection
Clamp
DC Voltage Rating
Not Rated

Description

Homeline, 20A Single Pole Circuit Breaker, 1 Space Per Pole, Dual Function Circuit Breaker, Combination Arc Fault Circuit Interrupters CAFI, 120V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products