Shop UNGER
See all product information
Create Account
Ultra Resin Packs, HydroPower, Blk/Grn
Mfr # UHPR1
Zoro # G408018949
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Green
Material
Anion Exchange Resin/Cation Exchange Resin
Series
HydroPower
Overall Width
3 1/2 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UHPR1
- Zoro #
- G408018949
- UPC #
- 761475658126
- Country of Origin
- China
Dimensions
- Overall Width
- 3 1/2 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
Details
- Item
- Ultra Resin Packs
- Color
- Black/Green
- Material
- Anion Exchange Resin/Cation Exchange Resin
- Series
- HydroPower
- Compatible Manufacturer Part Number
- UHP01
- Product Type
- Resin Pack
Description
Ultra Resin Packs, Product Type Resin Pack, Color Black/Green, Overall Length 10 in, Overall Width 3 1/2 in, Compatible Manufacturer Part Number UHP01, Series HydroPower, Includes Not Applicable, Material Anion Exchange Resin/Cation Exchange Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.