This item is Discontinued.
This item is Discontinued.
Fire Barrier Pathway, 4-5/8 In., Square (Discontinued)
Mfr #
EZD44S
Zoro #
G4080614
UPC # 730573000083
Country of Origin United States
Category Fire Barrier Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZD44S
- Zoro #
- G4080614
- UPC #
- 730573000083
- Country of Origin
- United States
Dimensions
- Size
- Cable Load 3-3/8" x 3-3/4
Details
- Shape
- Square
- Item
- Fire Barrier Pathway
- Fire Rating
- Up to 4 hr
- Material
- Steel
- Color
- Orange
- Standards
- ASTM E814 (UL1479)UL ClassifiedFM Approved
Description
Fire Barrier Pathway, Fire Rating Up to 4 hr, Shape Square, Color Orange