Shop TENNSCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 96"W, Bullnose, Laminate, 30"D
- Mfr # 800XG1
- Zoro # G408061624
product price:Â
$
423.99
/ea
Key Features
Color
White
For Use With
Workbenches with Legs and No Pedestals
Top Load Capacity
1,200 lb
For Work Station Width
96 in
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XG1
- Zoro #
- G408061624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 96 in
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 96 in
- Overall Depth
- 30 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- White
- For Use With
- Workbenches with Legs and No Pedestals
- Top Load Capacity
- 1,200 lb
- Includes Mounting Hardware
- Yes
- Top Material
- Laminate
- Compatible with Series
- G-PT
- Number of Legs Required
- 3
- Edge Shape
- Bullnose
- Top Material Finish
- Scrim Satin
- Resistance Properties
- Non-Conductive
- Includes Stringer
- No
- ESD Safe
- Yes
- Product Type
- Workbench Top
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- Universal
- Compatible Brand
- Tennsco
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
Description
Workbench Top, Edge Shape Bullnose, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Non-Conductive, Top Load Capacity 1,200 lb, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No