Track, Carbon Steel, 6.5" L, 0.516" W

  • Mfr # TDS0-6504

  • Zoro # G408061648


product price: $18.49
/ea

Key Features

Mounting Hole Center to Center
2 in
Agency Compliance
AISI
Mounting Hole Size
0.156 in
Mounting Hole from Shaft End
0.25 in
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS0-6504
Zoro #
G408061648
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.156 in
Size
0
Overall Length
6.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Thickness
0.176 in
Manufacturer Size
0

Details

Item
Track
Mounting Hole Center to Center
2 in
Agency Compliance
AISI
Mounting Hole from Shaft End
0.25 in
Rail Material
Carbon Steel
Rail Finish
Oil/Polished
For Use With
MinVee Guide Wheels
Number of Mounting Holes
4
System of Measurement
Inch
Series
MinVee
Rail Type
Slide
Weight
0.093 lb
Standards
AISI
Mounting Hole Center to Shaft End
0.25 in
Edge Angle
90 Degrees

Description

Track, Overall Length 6.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 4, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.