Track, 24 in L, 1.062 in W, 0.437 inH
- Mfr # T4-2
- Zoro # G408061761
product price:Â
$
90.99
/ea
Key Features
Rail Finish
Hardened Steel
For Use With
DualVee Guide Wheels
Rail Material
Carbon Steel
Mounting Hole Size
0.344 in
Mounting Hole Center to Center
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4-2
- Zoro #
- G408061761
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- Rail Material
- Carbon Steel
- Mounting Hole Center to Center
- 4 in
- Agency Compliance
- AISI
- System of Measurement
- Inch
- Series
- DualVee
- Standards
- AISI
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Mounting Hole Center to Shaft End
- 0.5 in
- Compatible Product Type
- DualVee Guide Wheels
Dimensions
- Mounting Hole Size
- 0.344 in
- Overall Height
- 0.437 in
- Overall Length
- 24 in
- Overall Width
- 1.062 in
- Size
- 4
- Manufacturer Size
- 4
- Undercut Depth
- 0.125 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Track, Overall Length 24 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.