Track, 24.5 in L, 0.437 in W, 0.187 inH
- Mfr # T1SS245013
- Zoro # G408061914
product price:Â
$
88.29
/ea
Key Features
Mounting Hole Center to Center
2 in
Rail Material
Stainless Steel
Mounting Hole Size
0.156 in
Mounting Hole from Shaft End
0.25 in
Agency Compliance
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1SS245013
- Zoro #
- G408061914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.156 in
- Overall Height
- 0.187 in
- Overall Length
- 24.5 in
- Overall Width
- 0.437 in
- Size
- 1
- Manufacturer Size
- 1
- Undercut Depth
- 0.062 in
- Wire Rope Length
- 24.5 in
- Length
- 24.5 in
Details
- Item
- Track
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Stainless Steel
- Mounting Hole from Shaft End
- 0.25 in
- Agency Compliance
- AISI
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- System of Measurement
- Inch
- Series
- DualVee
- Number of Mounting Holes
- 13
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Mounting Hole Center to Shaft End
- 0.25 in
- Standards
- AISI
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 24.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes 13, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.