Shop KIPP

Indexing Plunger

  • Mfr # K1698.1120802
  • Zoro # G408061945

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Handle Type
Round
Plunger Material
Stainless Steel
Retractable
Yes
Body Finish
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K1698.1120802
Zoro #
G408061945
UPC #
4059245560004
Country of Origin
Germany
Item
Indexing Plunger
Handle Type
Round
Plunger Material
Stainless Steel
Retractable
Yes
Body Finish
Uncoated
Initial Nose Force
40 N
With Flange
Yes
Body Material
Stainless Steel
With Locking Plunger
No
Standards
DGUV Certified, RoHS
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Final Nose Force
62 N
Nose Shape
Ball
Seal Material
Fluoroprene
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Temperature - Minimum
5 Degrees F
Seal Temperature - Maximum
392 Degrees F
Includes Flange
Flange Included
Body Material Grade
316L
Retractability
Retractable
Handle Material
Stainless Steel
Measurement System
Metric
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
316L

Dimensions

Thread Size
M12
Overall Length
69.5 mm
Flange Thickness
16 mm
Body Dia.
33.00 mm
Plunger Dia.
12.00 mm
Body Length
61.5 mm
Plunger Width
8 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Flange Diameter
26.36 mm
Thread Length
13 mm
Wire Rope Length
69.5 mm
Length
69.5 mm

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.