Shop EDGE EYEWEAR
See all product information
Create Account
Zorge G2 Reader Safety Glasses, Black Wraparound Frame, 2.0 Diopter, Smoke Lens, M
Mfr # DZ116-2.0-G2
Zoro # G408061976
product price:Â
$
11.19
/ea
Key Features
Diopter Strength
2.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Smoke
Series
Zorge G2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ116-2.0-G2
- Zoro #
- G408061976
- UPC #
- 697920011386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
- Adjustable Arm Length
- No
- Arm Length
- 4 in
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Zorge G2, Gender Unisex, Lens Color Smoke, Lens Coating Not Applicable, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.