Shop KIPP
See all product information
Create Account
Stepped Round Locating Pin, 20 mm dia
- Mfr # K0818.20
- Zoro # G408073290
product price:Â
$
27.69
/ea
Key Features
Material
Tool Steel
Head Chamfer Length
5 mm
Head Diameter
20 mm
Head Height
15 mm
Shank Length
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.20
- Zoro #
- G408073290
- UPC #
- 4059245234233
- Country of Origin
- Japan
Dimensions
- Head Chamfer Length
- 5 mm
- Head Diameter
- 20 mm
- Head Height
- 15 mm
- Shank Length
- 22 mm
- Shank Outside Diameter
- 14 mm
Details
- Item
- Stepped Round Locating Pin
- Material
- Tool Steel
- Shouldered
- Yes
- Standards
- RoHS
- Head Shape
- Round
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Round, Head Diameter 20 mm, Head Height 15 mm, Shank Outside Diameter 14 mm, Head Chamfer Length 5 mm, Material Tool Steel, Shank Length 22 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.