Shop TRITAN
See all product information
Create Account
Double Shielded Yoke Roller, Flat Yoke, 3 in Dia, 1-3/4 in Wd, 1-in Bore Dia
Mfr # CYR 3S
Zoro # G408091072
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Double Shielded
Bearing Material
AISI 52100
Roller Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYR 3S
- Zoro #
- G408091072
- UPC #
- 00888569006066
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Double Shielded
- Bearing Material
- AISI 52100
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Static Load Capacity (Lb.)
- 28600
- Dynamic Load Capacity (Lb.)
- 14400
- Lubrication Openings
- Oiler Hole
- Resistance Properties
- Corrosion-Resistant
- Roller Finish
- Black Oxide
- Duty Type
- Standard
- Roller Head Type
- Flat
- Minimum Temperature
- -20 Degrees F
- Features
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Standards
- ISO 9001
- For Environment
- Highly Dusty and Dirty
- Number of Rows
- 1
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Shielded, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 3 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.