Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Screw, 0.166 in, Right Hand, Alloy Steel

  • Mfr # 11076

  • Zoro # G408104529


product price: $126.30
/ea
Free Shipping & Returns

Key Features

Lead
0.166 in
Number of Starts
1
Thread Direction
Right Hand
Material
Alloy Steel
Pitch
0.166 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11076
Zoro #
G408104529
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Screw Diameter
0.75 in

Details

Item
Acme Screw
Lead
0.166 in
Number of Starts
1
Thread Direction
Right Hand
Material
Alloy Steel
Pitch
0.166 in
Threads per Inch
6
Lash
0.008 in
Backlash Clearance
0.008 in
Thread Pitch
0.166 in
ISO Form
2C
Travel per Revolution
0.166 in

Description

Acme Screw, Screw Diameter 0.75 in, Thread Direction Right Hand, Overall Length 36 in, Material Alloy Steel, Travel per Revolution 0.166 in, Thread Pitch 0.166 in, Number of Starts 1, Backlash Clearance 0.008 in, Threads per Inch 6, ISO Form 2C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.