- MFR #
- O5D100
- Zoro #
- G408104598
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Photoelectric Sensor
- Electrical Connection
- M12
- Style
- Rectangular
- Orientation
- Right Angle
- Operating Mode
- Selectable Light On/Dark On
- IP Rating
- IP65, IP67
- Output Circuit Type
- PNP NO/NC
- DC Voltage Rating
- 10-30V DC
- Standards
- CE, cULus, IEC, UKCA
- Case Material
- Polyamide
- Display
- switching status LED, yellow switching output PIN 4 operation LED, green display alphanumeric display, 3-digit
- Operating Frequency
- 11 Hz
- Body Material
- Polyamide
- Response Time
- 6.6 msec
- Operating Temp. Range
- -25 Degrees to 60 Degrees C
- Power Requirement
- 10 to 30 V DC
- Max. Current Load
- 100 mA
- Measurement Range
- 0.03 to 2 m
- Product Type
- Photoelectric Sensor
- Sampling rate [Hz]
- 33
- Lens alignment
- side lens
- Reverse polarity protection
- yes
- Total number of outputs
- 2
- Number of digital outputs
- 2
- EMC
- EN 60947-5-2
- Process data analogue
- 1
- Materials
- housing: PA; bezel: stainless steel; operator interface: TPU; lens: PMMA
- Switching frequency DC [Hz]
- 11
- Protection
- IP 65; IP 67
- Note on monitoring range hysteresis
- black 6% remission
- Operating voltage [V]
- 10...30 DC; ("supply class 2" to cULus)
- Number of inputs and outputs
- Number of digital outputs: 2
- Ambient temperature [°C]
- -25...60
- Typ. lifetime [h]
- 50000
- Profiles
- Smart Sensor: Sensor Identification; Binary Data Channel; Process Value; Sensor Diagnosis
- Type of short-circuit protection
- pulsed
- Display unit
- cm
- MTTF [years]
- 151
- Laser protection class
- 2
- Protection class
- III
- Communication interface
- IO-Link
- Overload protection
- yes
- Process data binary
- 1
- Special feature
- Background suppression
- Transmission type
- COM2 (38,4 kBaud)
- Notes on laser protection
- Caution: laser light Power: <= 4,0 mW Wave length: 650 nm pulse: 1,3 ns Do not stare into beam. Avoid exposure to the laser light. laser class: 2 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
- Background suppression available
- yes
- Type of light
- red light
- Measuring range [m]
- 0.03...2
- Short-circuit protection
- yes
- Background suppression [m]
- < 20
- SIO mode
- yes
- Max. current load per output [mA]
- 100
- IO-Link revision
- 1.1
- Min. process cycle time [ms]
- 6.6
- Electrical design
- PNP
- SDCI standard
- IEC 61131-9
- Current consumption [mA]
- 75; (24 V)
- Detection range hysteresis [%]
- < 2.5
- Operating Temperature - Minimum
- -13 Degrees F
- Includes Indicator Lights
- Indicator Lights Included
- Emitted Sensor Light
- Red Light
- Sensing Distance - Minimum
- 0 m
- Number of Pins
- 4
- Output Circuit Contact Form
- 1NO/1NC
- Sensing Distance - Maximum
- 2 m
- Operating Temperature - Maximum
- 140 Degrees F
- Electrical Installation Type
- Direct Connector
- Load Current - Maximum
- 100 mA
- Switching Frequency
- 11 Hz