Shop DUALVEE
See all product information
Create Account
Guide Wheel, 1473 lbf Max Load Axial
- Mfr # W4SSXXL
- Zoro # G408104765
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Lubrication
Klubersynth UH1 14-151
For Use With
Track
Size
4XL
Bearing Protection
Sealed, Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4SSXXL
- Zoro #
- G408104765
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 4XL
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Details
- Item
- Guide Wheel
- Material
- Stainless Steel
- Lubrication
- Klubersynth UH1 14-151
- For Use With
- Track
- Bearing Protection
- Sealed, Shielded
- Maximum Operating Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Maximum Load Radial
- 3,215 lbf
- Minimum Operating Temperature
- -22 Degrees F
- Vee Angle
- 90 Degrees
- Maximum Load Axial
- 1,473 lbf
- Series
- DualVee
- Wheel Material
- Stainless Steel
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 1,473 lbf, Maximum Load Radial 3,215 lbf, Size 4XL, System of Measurement Inch, Series DualVee, Wheel Material Stainless Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.