Multicode Reader, Infrared Light, 600 mA
Mfr # O2I511
Zoro # G408127528
product price:Â $2,158.99
/ea
Free Shipping & Returns
Key Features
Type of light
Infrared Light
Overall Width
45 mm
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Number of Digital Inputs
1
Electrical Design
PNP/NPN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O2I511
Zoro #
G408127528
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
45 mm
Wavelength
850 nm
Overall Length
86 mm
Overall Depth
45 mm
Details
Item
Multicode Reader
Type of light
Infrared Light
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Number of Digital Inputs
1
Electrical Design
PNP/NPN
Operating Distance
85 mm
Housing Material
Diecast Zinc Powder Coated
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Transmission Rate
10 MBps, 100 MBps
Communication Interface
Ethernet
Maximum Ambient Temperature
50 Degrees C
Operating Voltage
18 to 30V DC
Image Resolution
1280 x 960 px
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Maximum Reading Rate
40 Hz
Minimum Ambient Temperature
-10 Degrees C
Current Consumption
600 mA
Number of Digital Outputs
2
Lens Type
Standard
Description
Multicode Reader, Communication Interface Ethernet, Current Consumption 600 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Standard, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 85 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.