Backlight Illumination Unit, 80 mA
Mfr # O2D941
Zoro # G408138425
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, EN 62471, UKCA
Lens Material
Glass
Design
Backlight
Overall Length
70.5 mm
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O2D941
Zoro #
G408138425
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
70.5 mm
Overall Width
33.4 mm
Wavelength
875 nm
Details
Item
Backlight Illumination Unit
Standards
CE, EN 62471, UKCA
Lens Material
Glass
Design
Backlight
Housing Material
Aluminum
Type of light
Infrared Light
Protection Features
IP54, Overheat Protection, Protection Class III
Maximum Ambient Temperature
50 Degrees C
Operating Voltage
24V DC
Current Consumption
80 mA
Minimum Ambient Temperature
-10 Degrees C
Type of Operation
Permanent Light/Pulse Operation
Electrical Connection Type
M12 Connector
Illuminated Field
25 mm x 25 mm
Description
Backlight Illumination Unit, Current Consumption 80 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 25 mm x 25 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 70.5 mm, Overall Width 33.4 mm, Protection Features IP54, Overheat Protection, Protection Class III, Standards CE, EN 62471, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.