Shop FEDERAL SIGNAL
See all product information
Create Account
ICON Series Work Light, 3.5-inch, 1440 Lumen, Round
- Mfr # ICS35-RND
- Zoro # G408168453
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC, 24V DC
Height
4.4 in
Length
3.6 in
Width
1.3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICS35-RND
- Zoro #
- G408168453
- UPC #
- 604586833146
- Country of Origin
- China
Dimensions
- Height
- 4.4 in
- Length
- 3.6 in
- Width
- 1.3 in
Details
- Item
- Work Light
- Voltage
- 12V DC, 24V DC
- Color
- Black
- Amps
- 1.1 A @ 12 Vdc / 0.6 A @ 24 Vdc
- Safety Rating
- White
- Lens Design
- Round
Description
Series Work Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.