This item is Discontinued.
This item is Discontinued.
Loose Absorbent, White, Bag, 3 lb (Discontinued)
Mfr #
SP30GA-LB3
Zoro #
G408232192
UPC # 810031881178
Country of Origin United States
Category Moisture Absorbents and Indicators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP30GA-LB3
- Zoro #
- G408232192
- UPC #
- 810031881178
- Country of Origin
- United States
Details
- Standards
- EPA, OSHA, USDA Approved
- Color
- White
- Weight
- 3 lb
- Item
- Granular Sorbent
- Container Type
- Bag
- Non-Abrasive
- Yes
- Easy Clean Up
- Yes
- Volume Absorbed per Pkg.
- 3 lb
- Composition Detail
- Perlite
- Product Type
- Granular Sorbent
- Fluids Absorbed
- Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
- Specialized Applications
- Food Grade
- Silica Free
- Yes
- NSF Rating
- J1
- Disinfecting
- No
- Series
- SP30GA
- Scent
- Not Scented
Description
Granular Sorbent, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water, Container Type Bag, Composition Detail Perlite, Weight 3 lb, Volume Absorbed per Pkg. 3 lb, Specialized Applications Food Grade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.