Pre-Cut Label Stock Roll, Green, Gloss

  • Mfr # M6-176-593-GN

  • Zoro # G408260379


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6-176-593-GN
Zoro #
G408260379
UPC #
888434598740
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Thickness
0.0256 in
Label Height
3 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Indoor/Outdoor Usage
Outdoor
Labels per Roll
50
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Includes
Box of 50 Labels
Color
Green ( Gloss )
Material Properties
Heat Resistant, Permanent Adhesive
Preprinted Images
None
Inkjet Printable
No
Labels per Row
1
Label Shape
Rectangle
Material Series
B-593
Adhesive Material
Acrylic
Preprinted Text
No Legend
Minimum Service Temperature
-4 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT
Secondary Label Included
No
Maximum Service Temperature
212 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Green, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.