Sleeve Label, White, Polyolefin, 1 in W
Mfr # BM-094-1-342
Zoro # G408260652
product price:Â $1,219.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BM-094-1-342
Zoro #
G408260652
UPC #
888434603482
Country of Origin
United States
Dimensions
Roll Width
3/32 in
Label Width
1 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in
Label Height
3/16 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.