Shop BRADY

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-375-1-344

  • Zoro # G408260935


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-375-1-344
Zoro #
G408260935
UPC #
888434603277
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in
Label Width
1 in
Roll Width
3/8 in
Label Height
21/32 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1,000
Shrink Ratio
3:1
Color
White
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
4 AWG
Labels per Row
1
Double-Sided Printable
No
Material Series
B-344
Preprinted Images
None
Minimum Wire Gauge
12 AWG
Preprinted Text
No Legend
Minimum Service Temperature
-67 Degrees F
Recommended Ribbon
M61-R6610, M7-R6600
Material Properties
Flame-retardant
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Number of Labels Included
1,000
Ribbon Color
Black
Product Type
Sleeve Label

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.