10 in L Cleaning Pad, Pad End, Brown, PK10
Mfr # 5523-10PK
Zoro # G4086162
product price:Â $27.79
/pk 10, $2.78/eaKey Features
Mop Head Color
Brown
Handle Material
No Handle
Mop End Type
Pad
Mop Type
Cleaning Pad
Mildew Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5523-10PK
Zoro #
G4086162
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Thickness
1 1/4 in
Length
9 5/8 in
Overall Length
10 in
Overall Height
1 in
Overall Width
4 1/2 in
Description
Cleaning Pad, Material Polyester, Product Type Scouring Pad, Overall Length 9 5/8 in, Overall Width 4 1/2 in, Overall Height 1 in, Thickness 1 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Brown, Series Vikan, Standards REACH Regulation, Abrasive Style Fiber, Application Floors, Walls, Includes (10) Pads, Includes Handle No, Resistance Properties Chemical Resistant, Mildew Resistant, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.