This item is Discontinued.

Electromark Security Sign, 16 in Height, 12 in Width, Plastic, English S1273R

This item is Discontinued.

Electromark

Security Sign, 16 in Height, 12 in Width, Plastic, English (Discontinued)

Mfr # S1273R
Zoro # G4092514
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1273R
Zoro #
G4092514
UPC #
-
Country of Origin
Mexico
Item
Security Sign
Legend
These Premises Are Under CCTV Surveillance
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Material
Plastic
Legend/Background Color
Yellow and Black/White
Language
English
Legend Style
Symbol and Text
Sign Legend
This Garage Is Protected By A 24 Hour Surveillance System
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
Color
Black and Yellow on White
Type
Glow-In-The-Dark
Product Type
Security Sign
Mounting Style
Surface
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
12 in
Height
16 in

Description

Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.