This item is Discontinued.
This item is Discontinued.
No Smoking Sign, 10 in Height, 14 in Width, Aluminum, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y618508
- Zoro #
- G4098071
- UPC #
- -
- Country of Origin
- Mexico
- Item
- No Smoking Sign
- Legend
- No Smoking
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Symbol and Text
- Language
- English
- Legend/Background Color
- Red/White
- Material
- Aluminum
- Sign Legend Style
- Symbol and Text
- Sign Legend
- No Smoking
- Glow In The Dark
- No
- Product Type
- No Smoking Sign
- Subject Matter
- No Smoking
- Mounting Style
- Surface
- Shell Material
- Aluminum
Description
No Smoking Sign, English, Sign Legend No Smoking, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.