This item is Discontinued.
This item is Discontinued.
Security Sign, 7 in Height, 10 in Width, Vinyl, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1779860
- Zoro #
- G4102147
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Security Sign
- Legend
- Private Property No Trespassing Violators Will Be Prosecuted
- Sign Material
- Vinyl
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Printed Language
- English
- Legend Style
- Text
- Language
- English
- Mounting Style
- Surface
- Legend/Background Color
- Black/White
- Material
- Vinyl
- Glow In The Dark
- No
- Sign Legend
- Private Property No Trespassing Violators Will Be Prosecuted
- Sign Legend Style
- Text
- Product Type
- Security Sign
Description
Security Sign, English, Sign Legend Private Property No Trespassing Violators Will Be Prosecuted, Sign Legend Style Text