Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:80B:C , Monoammonium Phosphate

  • Mfr # B441

  • Zoro # G4102165


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B441
Zoro #
G4102165
UPC #
094714586837
Country of Origin
United States

Dimensions

Cylinder Diameter
5 in
Manufacturer Warranty Length
6 yr
Cylinder Height
20 1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
ANSI/UL, ISO-9001:2000/ISO-14001:2004, USG
Maximum Discharge Distance
21 ft
Discharge Time
20 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Mount Type
Bracket
Handle Material
Stainless steel
Hose Included
Yes
Pressure Type
Stored
Features
Multilingual Labels, QR Coded
Includes
Mount Bracket
Cylinder Color
Red
Included Mount Bracket
Wall Bracket
Charging
Rechargeable
Container Type
Cylinder
Minimum Operating Temperature
-65 Degrees F
Usable Life
6 yr
For Environment
Industrial Applications
Includes Mounting Hardware
Yes
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
Market
Industrial
Maximum Operating Pressure
195 psi
Cylinder Finish
Chrome Plated
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 in, Cylinder Height 20 1/2 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Industrial Applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.