Shop SK PROFESSIONAL TOOLS

1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome

  • Mfr # 91860

  • Zoro # G4102585


product price:  $412.96
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
60
Includes
(2) 1/4" Drive Extensions 2", 6"; Pro Ratchet; 1/8" - 9/16" Standard and Deep Socket; 4mm, 4.5mm, 5mm, 5.5mm - 16mm Standard Socket; Universal Joint; 1/4"F-3/8"M, 3/8"F-1/4"M Adapters; (1) Blow Molded Case
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91860
Zoro #
G4102585
UPC #
025141918601
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
1/8 in to 5/8 in, 4 mm to 16 mm
Deep Socket Size
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Socket Size
1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Deep Socket Style/Size
Deep 6-Point: 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Style/Size
Standard 6-Point: 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm
Container Width
9 5/8 in
Container Height
2 in
Container Length
14 5/8 in
Standard Socket Size
1/8 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm
Deep Socket Sizes
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Sizes
1/8 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm

Details

Item
Socket Set
Number of Pieces
60
Includes
(2) 1/4" Drive Extensions 2", 6"; Pro Ratchet; 1/8" - 9/16" Standard and Deep Socket; 4mm, 4.5mm, 5mm, 5.5mm - 16mm Standard Socket; Universal Joint; 1/4"F-3/8"M, 3/8"F-1/4"M Adapters; (1) Blow Molded Case
Finish
Chrome
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Measurement Type
SAE, Metric
Ratchets Included
Round Head 4-1/2 in
Sockets Included
(11) Deep 6-Point, (28) Standard 6-Point
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Locking
Locking Not Included
Socket Shape
6-Point
Number of Standard Sockets
28
Reversing
Not Reversible
Minimum Arc Swing
4 Degrees
Number of Deep Sockets
11
Head Type
Standard
Head Shape
Round
Includes Socket Bits
Socket Bits Not Included
Tether Ready Sockets
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Box
Number of Geared Teeth
60
Grip Style
Knurled
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
Wrenches Not Included
Container Features
Removable Top
Corrosion Resistant
Corrosion-Resistant
Piece Count Range
51 to 75
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Locking
Locking Not Included
Wrenches Included
4.5 in Fixed, Round Head Ratchet
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
4 Degrees
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the SK PROFESSIONAL TOOLS - 91860 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 91860 Socket Set is a comprehensive collection of sockets designed to accommodate a wide range of sizes. With socket sizes ranging from 1/8 in to 5/8 in and 4 mm to 16 mm, this set provides versatility for various tasks. The set includes both SAE and Metric measurements, ensuring compatibility with different systems. It features (11) deep six-point sockets and (28) standard six-point sockets, offering flexibility for different applications.
Constructed from alloy steel, the socket set offers durability that can withstand rigorous use. Its chrome finish not only adds an aesthetic appeal but also provides corrosion resistance, enhancing the longevity of the tools. Each socket has a knurled grip style which aids in handling during manual operations. The round head shape complements its standard head type while the drive type is hand-operated.
This robust socket set comes with a total of 60 pieces including two extensions measuring at 2" and 6", Pro Ratchet; Standard and Deep Sockets ranging from sizes:1/8" -9/16"; Standard Sockets between sizes:4mm-16mm; Universal Joint; Adapters sized at:1/4"F-3/8"M &3/8"F-1/4"M all housed within a blow-molded case with removable top for easy access. This plastic case measures at lengths of14-5/8 inches width by9-5/8 inches height by2 inches depth providing ample storage space without being overly bulky or heavy to transport.
Please note that while this product does include drive tools it does not come equipped with wrenches or socket bits nor are these sockets insulated or impact rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.