
5/64 HIGH SPEED STEEL TAPER LENGTH DRILL
Mfr # TLD100-005-I
Zoro # G410850254
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Overall Length
3-3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TLD100-005-I
Zoro #
G410850254
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/64 in
Overall Length
3-3/4 in
Flute Length
2 in
Shank Dia.
5/64 in
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Drill Bit Point Type
Standard
Cutting Direction
Right Hand
Bit Style
Taper Length
Shank Type - Machining
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.