
Power Strip, Rack Mounted, 5-20R, 5-20P, 15 ft., Black
Mfr # 1589T8F1BKRF
Zoro # G410891936
product price:Â $99.49
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1589T8F1BKRF
Zoro #
G410891936
UPC #
62398001765
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cURus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Number of Outlets
8
Features
Designed for power distribution from the front or rear of the unit; 1U horizontal 19" rackmount installation; Available with an on/off switch or red pilot light to indicate power on.
Specifications
Hospital Grade
No
Surge Protection
No
Cord Included
Yes
Switch Type
No Switch. Power Indicator Light
Shielded Cord
No
Rotated Outlets
No
Metered Specifications
Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps.
Outlets (Rear)
0
Additional Description
20A RACK MOUNT, 8 REC ON FRONT
Total Outlets
8
Outlet Type
5-20R
Outlet Strip Type
1U 19in Rack Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.