
Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Green, White, 100 PK
Mfr # BSF-30
Zoro # G410988544
product price:Â $38.99
/pk 100, $0.39/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Green, White
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BSF-30
Zoro #
G410988544
UPC #
-
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Green, White
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Cord Material - Hearing Protection
Plastic
Cord Material
Plastic
Cord Color
Yellow
Noise Reduction Rating NRR
32 dB
Earplug Packaging
Bag Wrapped Pair
Standards
TAA Compliant
Metal Detectable
No
Insertion Method
Roll-Down
Description
Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Not Applicable, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Not Applicable, Cord Material Plastic, Band Material Not Applicable, Cord Color Yellow, Standards TAA Compliant, Pairs per Package 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.