
SPZ737 Metric V-Belt, 737 mm Outside Length, 10 mm Top Width, 8 mm Thickness
Mfr # SPZ737
Zoro # G411097412
product price:Â $7.29
/eaKey Features
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ737
Top Width
10 mm
Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPZ737
Zoro #
G411097412
UPC #
746041013608
Country of Origin
China
Dimensions
Top Width
10 mm
Thickness
8 mm
Outside Length
737 mm
Details
Item
Metric V-Belt
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ737
Material
Styrene Butadiene Rubber
Temp. Range
-30 C to 80 C
Standards
ISO 4184
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;Agriculture
Core Cord
Polyester
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.