This item is Discontinued.

Lab Safety Supply Heavyweight Knit Gloves, Dotted Full, White/Blue, L, 12 PK 9AAV2

Heavyweight Knit Gloves, Dotted Full, White/Blue, L, 12 PK (Discontinued)

  • Mfr # 9AAV2
  • Zoro # G4111387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9AAV2
Zoro #
G4111387
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Heavyweight Knit Gloves
Color
White/Blue
Glove Coating Coverage
Full
Glove Coating Material
PVC
Grip Material
PVC
Coating Coverage
Palm
Glove Style
Knit
Grip Pattern
Dots
Glove Coating Finish
Dotted
Application
General Purpose
Sold As
Package

Description

Heavyweight Knit Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.