Men's 6-Inch Work Boot, 11 W, Wheat, TB1A18QK
Mfr # TB1A1Q8K231
Zoro # G411219630
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
TB1A18QK
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB1A1Q8K231
Zoro #
G411219630
UPC #
197064528301
Country of Origin
Cambodia
Dimensions
Size
11
Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11, Static Dissipative No, Style Number TB1A18QK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.