Men's Composite Toe 6-Inch Work Boot, Brown, 13, M, TB192636
Mfr # TB192641214
Zoro # G411219753
product price:Â $186.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Size
13
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB192641214
Zoro #
G411219753
UPC #
197064518128
Country of Origin
Bangladesh
Dimensions
Size
13
Footwear Width
M
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB192636, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.