Men's 6-Inch Work Boot, 13 W, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G411265682


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB165016713
Zoro #
G411265682
UPC #
197064508174
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole
No
Metatarsal Guard
No
Toe Cap Material
Steel
Completely Non Metallic
No
Wide Toe Cap
No
Static Dissipative
No
Style Family
6-Inch Work Boot
For Outdoor Traction
No
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
PVC
Non-Marking Sole
No
Shank Material
Nylon
Non Metallic Upper
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insulated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
570 Degrees F
Insulation Weight
200 g
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Conductive
No
Construction
Direct Attached
Metal Chip-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System, Removable
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 13, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.