Flood Stopper Tube, 1-pack, 8 x 120 x .5
Mfr # 5437
Zoro # G411745528
product price:Â $21.99
/eaKey Features
Color
Blue
For Water Salinity
Fresh Water
Bag Material
Polypropylene
Overall Height
12 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5437
Zoro #
G411745528
UPC #
-
Country of Origin
Guatemala
Dimensions
Overall Height
12 in
Overall Length
24 in
Overall Width
8 in
Details
Item
Sandless Sandbag
Color
Blue
For Water Salinity
Fresh Water
Bag Material
Polypropylene
Fill Style
Pre-Filled
Ballast Capacity
30 lb
Fill Material
Polymer
Description
Sandless Sandbag, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.