Combination Wrench, Metric, 16mm Size

  • Mfr # 88316

  • Zoro # G4119814


product price:  $23.39
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88316
Zoro #
G4119814
UPC #
025141883169
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
16 mm
Head Thickness
5/16 in, 3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Shape
Straight
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Insulated
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Reversing
No
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Weight
0.271 lb
Handle Color
Silver
Ratcheting
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Handle Type
One Piece
Non-Magnetic
No
Measurement Type
Metric
Nonsparking
No
Opening Type
Rounded
Corrosion Resistant
Yes
Head Type
Offset

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.