This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y625649
- Zoro #
- G4120566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Character Height
- 6 in
- Overall Width
- 1 1/4 in
Details
- Material
- Vinyl
- Color
- Black
- Character
- T
- Item
- Die Cut Letter Label
- Number of Pieces
- 1
- Character Type
- Letters
- Die Cut
- Yes
- Characters Included
- T
- Embossed
- No
- Shell Material
- Vinyl
Description
Die Cut Letter Label, Character Height 6 in, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.